Zoro Homepage

CSE M12 4P AC FE STR WSOR MA STR 10M DE

  • Mfr # 1200668822

  • Zoro # G2748329


original price: $108.99
9% off
new price: $98.15
/ea
Free Shipping & Returns

Key Features

Keyway
Single
Cable Length
10.0m (32.81')
Current - Maximum per Contact
4.0A
Wire Size AWG
22
Cable Diameter
5.10mm (.201")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668822
Zoro #
G2748329
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10.0m (32.81')
Wire Size AWG
22
Cable Diameter
5.10mm (.201")

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.