Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M12 ETH 4P DC MA MA STR WSOR 2M DE

  • Mfr # 1201088305

  • Zoro # G2754750


original price: $92.89
6% off
new price: $86.85
/ea
Free Shipping & Returns

Key Features

Material - Connector Body
TPU
Keyway
D-coded
Coupling Style
Threaded
Cable Length
2.0m (6.56')
Voltage - Maximum
30V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088305
Zoro #
G2754750
UPC #
889056150507
Country of Origin
Poland

Dimensions

Cable Length
2.0m (6.56')
Wire Size AWG
22
Cable Diameter
6.80mm (.268")

Details

Material - Connector Body
TPU
Keyway
D-coded
Coupling Style
Threaded
Voltage - Maximum
30V
Wire/Cable Type
Shielded TPU
Material - Coupling Nut
Brass
Temperature Range - Operating
-20°C to +60°C
Material - Cable Jacket
TPU
Orientation
Straight to Straight
Current - Maximum per Contact
1.5A
Material - Plating Mating
Gold
Gender
Male-Male
UL
E200650
Color - Cable Jacket
Green
Poles
4
Series
120108
Material - Contact
Copper Alloy
LED Indicator
No
Protocol
EtherNet
Type
Double Ended
IP Rating
IP67
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.