Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M8 4P AC FE STR TPU 2M

  • Mfr # 1200868660

  • Zoro # G2085429


product price: $25.19
/ea
Sold in multiples of 4 for $100.76

Key Features

Cable Diameter
4.80mm (.189")
Current - Maximum per Contact
3.0A
Orientation
Straight to Pigtail
Poles
4
Wire/Cable Type
WSOR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200868660
Zoro #
G2085429
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
4.80mm (.189")
Wire Size AWG
24
Cable Length
2.0m (6.56')

Details

Current - Maximum per Contact
3.0A
Orientation
Straight to Pigtail
Poles
4
Wire/Cable Type
WSOR
Temperature Range - Operating
-25°C to +85°C
Material - Cable Jacket
TPU
Coupling Style
Knurled Hexnut, Threaded
Gender
Female-Pigtail
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Material - Connector Body
TPU
Keyway
Single
Color - Cable Jacket
Black
Voltage - Maximum
30V
Material - O-Ring
Fluoro-elastomer
IP Rating
IP67
Product Name
Nano-Change (M8)
Connector End B
Pigtail
LED Indicator
No
Type
Single Ended
Series
120086
Material - Contact
Brass
Connector End A
Nano-Change (M8)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.