Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE RJ45 CAT6A 8P 0C FE STR PUR 0.5M

  • Mfr # 1203410600

  • Zoro # G2079284


original price: $126.99
10% off
new price: $113.99
/ea
Free Shipping & Returns

Key Features

Series
120341
Material - Contact
Phosphor Bronze
Connector End B
RJ-45 (standard)
Performance Category
6A
Cable Length
0.50m (1.64')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203410600
Zoro #
G2079284
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
0.50m (1.64')
Wire Size (AWG)
26
Cable Diameter
6.90mm (.272")

Details

Series
120341
Material - Contact
Phosphor Bronze
Connector End B
RJ-45 (standard)
Performance Category
6A
Temperature Range - Operating
-20° to +80°C
Poles
8
Material - Cable Jacket
PUR
Product Name
Industrial Ethernet,RJ45
Voltage - Maximum
30V AC (RMS) / 42V DC
Coupling Style
Push and Latch
Material - Plating Mating
Gold
Color - Cable Jacket
Green
UL
E361772
LED Indicator
No
Gender
Male-Male
IP Rating
IP20
Connector End A
RJ-45 (standard)
Material - Connector Body
TPU
Orientation
Straight to Straight
Type
Double Ended
Wire/Cable Type
Shielded PUR
Current - Maximum per Contact
0.5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.