
Ring Terminal, 8 AWG, Bare Insulated, Bare, Crimp Termination Only
Mfr # 19193-0149
Zoro # G7920629
product price:Â $0.35
/ea
Sold in multiples of 252 for $88.20
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
8 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19193-0149
Zoro #
G7920629
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Certified; UL E32244
Contact Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.