
D-Sub Adapters & Gender Changers Fct Strt Hd Adptr S1 Shld Plstc Fah1E (Discontinued)
- Mfr # 1731110241
- Zoro # G305790030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110241
Zoro #
G305790030
UPC #
-
Country of Origin
Ireland
Dimensions
Thread Size
4-40 UNC
Cable Diameter
3.50-8.00mm
Details
Item
FCT Products
Type
Plastic
Color
Black
Insulation Material
PC+ABS
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
120 Degrees C
Series
173111
Tightening Test Torque
40 Ncm
Material - Backshell
PC+ABS
Material - Screw
Steel
Temperature Range - Operating
-35° to +120°C
Waterproof / Dustproof
No
Color - Resin
Black
Shielded
No
Thread Type
Standard
Orientation
Straight
Mounting Style
Locking Screw
Product Name
FCT Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.