
D-Sub Contacts Fct Term Hpwr Ra Pc Plg 20Amp Fmp008P105 (Discontinued)
- Mfr # 1731120290
- Zoro # G705790166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1731120290
Zoro #
G705790166
UPC #
-
Country of Origin
Germany
Dimensions
Contact Plating Thickness
0.2 µm
Details
Item
FCT Products
Type
Mixed Layout
Maximum Voltage
30 V DC
Current
20 A
Minimum Operating Temperature
-55 Degrees
Maximum Operating Temperature
155 Degrees C
Connector Type
Male
Series
173112
Standards
UL E152210
Contact Type
High Power
Contact Finish
Gold over Nickel
Current Rating
20 A
Terminal Type
Through Hole
Connection Material
Copper Alloy
Max. Temp.
155°C
Orientation
Right-Angle
Temperature Range - Operating
-55° to +155°C
Material - Plating Termination
Tin over Nickel
Product Name
FCT Products
Durability (mating cycles max)
200
Plating min - Mating
0.200µm
Current - Maximum per Contact
20.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.