Shop MOLEX
See all product information
Create Account
D-Sub Cordset, 0.91 m, Tin, 28 AWG
- Mfr # 83421-9037
- Zoro # G423947507
product price:Â
$
69.99
/ea
Sold in multiples of 300 for
$20,997.00
Key Features
End 1 Connection Type
Commercial Micro D
End 2 Gender
Male
Wire Size (AWG)
28 AWG
End 2 Connection Type
D-Sub
Series
83421
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83421-9037
- Zoro #
- G423947507
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- Commercial Micro D
- Item
- D-Sub Cordset
- End 2 Gender
- Male
- End 2 Connection Type
- D-Sub
- Series
- 83421
- End 1 Number of Circuits
- 9
- End 1 Gender
- Female
- End 2 Number of Circuits
- 9
- Contact Plating
- Tin
- Cable Jacket Material
- PVC
Dimensions
- Wire Size (AWG)
- 28 AWG
- Cable Length
- 0.91 m
Description
D-Sub Cables 9 POS CMD TO 9 PIN D DSUB 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.