D-Sub Cordset, 1.83 m, Tin, 28 AWG
- Mfr # 83422-9018
- Zoro # G923947649
product price:Â
$
81.49
/ea
Sold in multiples of 2 for
$162.98
Key Features
End 2 Connection Type
Pigtail
Cable Length
1.83 m
End 2 Number of Circuits
15
Series
83422
Wire Size (AWG)
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83422-9018
- Zoro #
- G923947649
- UPC #
- -
- Country of Origin
- China
- End 2 Connection Type
- Pigtail
- End 2 Number of Circuits
- 15
- Series
- 83422
- Item
- D-Sub Cordset
- Contact Plating
- Tin
- End 1 Connection Type
- Commercial Micro D
- End 1 Gender
- Female
- End 1 Number of Circuits
- 15
Dimensions
- Cable Length
- 1.83 m
- Wire Size (AWG)
- 28 AWG
Description
D-Sub Cables MICRO-D CABLE ASSY 72 15P R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.