
Dc Power Cords Mega-Fit Cable Assy 2Ckt Dr 150Mm Blk
Mfr # 451360201
Zoro # G405981864
product price: $4.39
/eaSold in multiples of 20 for $87.80
Key Features
Max. Amps
23 A
Voltage
600V
Jacket Color
Black
Standards
UL 1015
Conductor Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451360201
Zoro #
G405981864
UPC #
-
Country of Origin
India
Dimensions
Spool Length
150 mm
Wire Insulation Diameter
3.90mm
Cable Length
150.00mm
Wire Size (AWG)
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.