Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dc Power Cords Mega-Fit Cable Assy 2Ckt Dr 1Mm Blk

  • Mfr # 451360210

  • Zoro # G405982083


product price: $5.39
/ea
Sold in multiples of 15 for $80.85

Key Features

Max. Amps
23 A
Number of Conductors
2
Cord Length
1.0m
Wire Size
12 AWG
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451360210
Zoro #
G405982083
UPC #
-
Country of Origin
India

Dimensions

Cord Length
1.0m
Wire Size
12 AWG
Wire Size (AWG)
12
Wire Insulation Diameter
3.90mm

Details

Max. Amps
23 A
Number of Conductors
2
Voltage
600V
Connection Type
Female to Female
Jacket Material
Nylon
Standards
UL 1015
Material
Copper Alloy
Color
Black
Type
Discrete Wire Assembly, High-Power Assembly
Application
Power, Wire-to-Board
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Matte Tin
Number of Rows
2
Current - Maximum per Contact
23.0A
Product Name
Mega-Fit
Termination Interface Style
Crimp or Compression
Circuits (Loaded)
2
Lock to Mating Part
Yes
Pitch - Mating Interface
5.70mm
Connector to Connector
Mega-Fit-to-Mega-Fit
Gender
Female-Female
Material - Plating Termination
Matte Tin
Overmolded
No
Plating min - Mating
1.524µm
Series
45136

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.