
Dc Power Cords Minifit Tpa2 5Ckt Sr 150Mm Ots Cbl Assy
Mfr # 1451350501
Zoro # G105981669
product price: $3.99
/eaSold in multiples of 20 for $79.80
Key Features
Maximum Voltage
600 V
Current
11 A
Number of Ports
5
Color
Black
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1451350501
Zoro #
G105981669
UPC #
-
Country of Origin
India
Dimensions
Length
150 mm
Max. Insulation Dia.
3.14 mm
Contact Plating Thickness
2.5 µm
Details
Item
Wire Connector
Maximum Voltage
600 V
Current
11 A
Number of Ports
5
Color
Black
Connector Type
Female-Female
Material
Nylon
Type
Female-Female
Hole Center to Center
4.2 mm
Max. Voltage
600V AC/DC
Number of Contacts
5
Wire Range
16 AWG
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
11 A
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.