Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex DIN 18MM DC BLK PUR 0.6M MIC 1210360192

DIN 18MM DC BLK PUR 0.6M MIC (Discontinued)

  • Mfr # 1210360192
  • Zoro # G2745720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360192
Zoro #
G2745720
UPC #
78678845415
Country of Origin
Poland

Dimensions

Cable Length
0.60m (1.97')
Wire Size AWG
22
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
20

Details

Color - Cable Jacket
Black
Poles
5
Material - Cable Jacket
PUR
Temperature Range - Operating
-25°C to +75°C
Voltage - Maximum
24V
Material - Connector Body
Polypropylene
Gender
Male-Male
Orientation
90° to Straight
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Keyway
Single
Current - Maximum per Contact
4.0A
Wire/Cable Type
Shielded PUR
LED Indicator
No
Product Name
Micro-Change (M12),mPm
Connector End A
Brad mPm DIN A - 18mm
Type
Double Ended
Series
121036
Material - Contact
Copper Alloy
IP Rating
IP65
Connector End B
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.