Zoro Homepage

DIN/MMC-5P-24V-MM-ST-3M-PUR

  • Mfr # 1210360356

  • Zoro # G400442520


product price: $30.99
/ea
Sold in multiples of 40 for $1,239.60

Key Features

Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360356
Zoro #
G400442520
UPC #
883906334857
Country of Origin
Unknown

Dimensions

Length
9.84 ft
Wire Size (AWG)
20
Cable Diameter
5.72mm (.225")
Cable Length
3.0m (9.84')

Details

Item
Micro-Change (M12),mPm
Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
Current
4 A
Color
Black
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
75 Degrees C
Connector Type
Male-Male
IP Rating
IP65
Series
121036
Max. Voltage
24V
Wire Range
22 AWG
Current Rating
4 A
Contact Finish
Gold Plated
Wire/Cable Type
PUR
Product Name
Micro-Change (M12),mPm
Temperature Range - Operating
-25° to +75°C
Orientation
90° to Straight
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Poles
5
Connector End B
Micro-Change (M12)
LED Indicator
No
Keyway
Single
Connector End A
Brad mPm DIN A - 18mm
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Material - Cable Jacket
PUR
Material - Contact
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.