Ditto Terminal Position Assurance (Tpa), 3.00Mm Pitch, 3 Circuits, High-Temperature, Black

  • Mfr # 1502120013

  • Zoro # G505964026


product price: $0.15
/ea
Sold in multiples of 650 for $97.50

Key Features

Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Nylon
Series
150212
Max. Temp.
150°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502120013
Zoro #
G505964026
UPC #
-
Country of Origin
India

Details

Item
Terminal Position Assurance
Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Nylon
Series
150212
Max. Temp.
150°C
Number of Rows
1
Number of Contacts
3
Product Name
Ditto
Material - Resin
Nylon
Temperature Range - Operating
-40° to +150°C
Component Type
Terminal Position Assurance
Circuits (Loaded)
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.