Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ditto Terminal Position Assurance (Tpa), 3.00Mm Pitch, 5 Circuits, High-Temperature, Black

  • Mfr # 1502120015

  • Zoro # G705964055


product price: $0.13
/ea
Sold in multiples of 700 for $91.00

Key Features

Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Nylon
Number of Contacts
5
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502120015
Zoro #
G705964055
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Nylon
Number of Contacts
5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.