Zoro Homepage

Ditto Wire-To-Wire Interconnects, Single-Ended Pigtail Harness, 2.50Mm Pitch, 0.30M

  • Mfr # 1502070002

  • Zoro # G705963881


product price: $4.75
/ea
Sold in multiples of 17 for $80.75

Key Features

Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Series
45141
Material
Nylon
Max. Voltage
350V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502070002
Zoro #
G705963881
UPC #
889056240925
Country of Origin
Czechia

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Length
0.3 m
Nominal Length
0.30m

Details

Item
Wire-to-Wire Interconnect
Series
45141
Material
Nylon
Max. Voltage
350V AC
Color
White
Connector Type
Hermaphroditic
Number of Contacts
3
Sub-Category
Cable Assemblies
Contact Finish
Tin Plated
Hole Center to Center
2.5 mm
Current Rating
8 A
Type
Discrete Wire Assembly
Features
Single Ended
Application
Power, Wire-to-Wire
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.