Zoro Homepage

Duraclik Wire-To-Board 2-Way Terminal Position Assurance (Tpa) Retainer, 9 Circuits

  • Mfr # 5051520900

  • Zoro # G705963973


product price: $0.09
/ea
Sold in multiples of 2000 for $180.00

Key Features

Insulation Material
PBT
Application
Automotive
Current
3 A
Series
505152
Minimum Operating Temperature
-40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051520900
Zoro #
G705963973
UPC #
-
Country of Origin
Japan

Details

Item
DuraClik
Insulation Material
PBT
Application
Automotive
Current
3 A
Series
505152
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
125 Degrees C
Material
PBT
Number of Contacts
9
Number of Rows
1
Max. Temp.
125°C
Current Rating
3 A
Terminal Type
Crimp or Compression
Temperature Range - Operating
-40° to +125°C
Product Name
DuraClik
Component Type
Terminal Position Assurance
Lock to Mating Part
Yes
Current - Maximum per Contact
3.0A
Material - Resin
PBT
Circuits (Loaded)
9
Polarized to Mating Part
Yes
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.