Zoro Homepage

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height,

  • Mfr # 2005280270

  • Zoro # G905790379


product price: $2.35
/ea
Sold in multiples of 3000 for $7,050.00

Key Features

Color
Beige
Max. Voltage
125V AC/DC
Maximum Voltage
125 V
Current
1 A
Series
200528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280270
Zoro #
G905790379
UPC #
191128825115
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Max. Voltage
125V AC/DC
Maximum Voltage
125 V
Current
1 A
Series
200528
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Hole Center to Center
1 mm
Number of Contacts
27
Contact Finish
Gold over Nickel
Max. Temp.
105°C
Sub-Category
FFC/FPC Connectors
Current Rating
1 A
Number of Rows
1
Terminal Finish
Gold over Nickel
Pitch - Mating Interface
1.00mm
Durability (mating cycles max)
20
Voltage - Maximum
125V
Actuator Type
Front Flip
Material - Plating Mating
Gold
PCB Locator
No
Product Name
Easy-On
PCB Mounting
Surface Mount
Orientation
Right Angle
Circuits (Loaded)
27
Material - Plating Termination
Gold
PCB Retention
Yes
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
1.0A
Plating min - Mating
0.051µm
Contact Position
Bottom
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +105°C
Wire/Cable Type
FFC/FPC
Material - Resin
Liquid Crystal Polymer
Stackable
No

Description

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 27 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.