Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Easy-On Fpc Connector, 0.30Mm Pitch, Right-Angle, Bottom Contact, 0.95Mm Pitch 5035662502

Easy-On Fpc Connector, 0.30Mm Pitch, Right-Angle, Bottom Contact, 0.95Mm Pitch (Discontinued)

  • Mfr # 5035662502
  • Zoro # G405914183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5035662502
Zoro #
G405914183
UPC #
191128129817
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Voltage
50V
Max. Temp.
105°C
Series
503566
Material
Liquid Crystal Polymer
Features
Surface Mount Compatible
Hole Center to Center
0.3 mm
Sub-Category
FFC/FPC Connectors
Color
Natural
Contact Finish
Gold over Nickel
Number of Contacts
25
Number of Rows
1
Current Rating
0.2 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.