Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edgeline+ Esp 178Ckt 0062Pcb 40A40A

  • Mfr # 1720503178

  • Zoro # G105926820


product price: $5.29
/ea
Sold in multiples of 19 for $100.51

Key Features

Series
172050
Max-Cycle
2
Material - Metal
Copper Alloy
UL
E29179
Max-Temp
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1720503178
Zoro #
G105926820
UPC #
-
Country of Origin
China

Dimensions

Edge Card Thickness
1.57mm
PCB Thickness - Recommended
2.79mm
Circuit Size Range
65-200 Circuits

Details

Series
172050
Max-Cycle
2
Material - Metal
Copper Alloy
UL
E29179
Max-Temp
260
Max-Duration
10
High Power Bay (30.0A or more)
Yes
Material - Plating Mating
Gold
Orientation
Vertical
PCB Retention
Yes
Flammability
94V-0
Circuits (Loaded)
178
Product Name
EdgeLine
Durability (mating cycles max)
200
Plating min - Mating
0.762µm
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
0.75mm
Voltage - Maximum
250V AC (RMS)/DC
Termination Interface Style
Surface Mount
(p)ower-(s)ignal Configuration
174s - 0p
Current - Maximum per Contact
3.0A
CSA
LR19980
Component Type
Edgecard to PCB
Color - Resin
Black
Polarized to Mating Part
Yes
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
Data Rate
12.5-20.0 Gbps
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.