Zoro Homepage

ENET MMJ RJ45/RJ45 10M Brad Core AME

  • Mfr # 1201088361

  • Zoro # G2090484


original price: $142.99
9% off
new price: $128.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight to Straight
Color - Cable Jacket
Green
Poles
4
Temperature Range - Operating
-25° to +85°C
Product Name
Industrial Ethernet,RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088361
Zoro #
G2090484
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10.0m (32.81')
Cable Diameter
6.70mm (.264")
Wire Size (AWG)
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.