Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENET MMJ RJ45/RJ45 2M

  • Mfr # 1201088354

  • Zoro # G2088588


product price: $89.45
/ea
Sold in multiples of 2 for $178.90
Free Shipping & Returns

Key Features

Material - Connector Body
TPU
Product Name
Industrial Ethernet,RJ45
Voltage - Maximum
30V AC (RMS) / 42V DC
Type
Double Ended
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088354
Zoro #
G2088588
UPC #
-
Country of Origin
Italy

Dimensions

Cable Length
2.0m (6.56')
Wire Size (AWG)
22
Cable Diameter
6.70mm (.264")

Details

Material - Connector Body
TPU
Product Name
Industrial Ethernet,RJ45
Voltage - Maximum
30V AC (RMS) / 42V DC
Type
Double Ended
Poles
4
LED Indicator
No
IP Rating
IP20
Coupling Style
Push and Latch
Material - Plating Mating
Gold
Series
120108
Wire/Cable Type
Shielded TPE/AWM 21215
Performance Category
5e
Connector End A
RJ-45 (standard)
UL
E200650
Protocol
EtherNet
Color - Cable Jacket
Green
Current - Maximum per Contact
1.5A
Orientation
Straight to Straight
Gender
Male-Male
Connector End B
RJ-45 (standard)
Temperature Range - Operating
-25° to +85°C
Material - Cable Jacket
TPU
Material - Contact
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.