Extraction Tool, 4.44 g
- Mfr # 63813-1500
- Zoro # G123947586
product price:Â
$
51.89
/ea
Sold in multiples of 2 for
$103.78
Key Features
Standards
chemSHERPA (xml); EU RoHS Compliant per EU 2015/863; IEC 62474; IPC 1752A Class C; IPC 1752A Class D; Molex Product Compliance Declaration
Tool Weight
4.44 g
Features
Extracts both Plug and Receptacle Terminals in Several Different Connector Series
Fits Chest Size
Extracts both Plug and Receptacle Terminals in Several Different Connector Series
Compatible Brand
Molex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63813-1500
- Zoro #
- G123947586
- UPC #
- -
- Country of Origin
- United States
- Standards
- chemSHERPA (xml); EU RoHS Compliant per EU 2015/863; IEC 62474; IPC 1752A Class C; IPC 1752A Class D; Molex Product Compliance Declaration
- Tool Weight
- 4.44 g
- Item
- Extraction Tool
- Features
- Extracts both Plug and Receptacle Terminals in Several Different Connector Series
- Compatible Brand
- Molex
- Compatible with Manufacturer Model Number
- 194170011,194170024,194170025,194170026,194170027,194170028,194170029,194170030,194170047,194170048,194200001,194200002,194200003,194200004,194200009,194200010,312960008,312961008,330000001,330000002,330000003,330000004,330001001,330001002,330001003,330001004,330012003,330012004,330012005,330012006,330012021,330012022,330012023,330013003,330013004,330013005,330013006,330013021,330013022,330013023,330014001,330014002,330014003,330014005,330014021,330014022,330014023,330015001,330015002,330015003,330015005,330015021,330015022,330015023,330110002,330110004,330110006,330110008,330111002,330111004,330111006,330111008,330112001,330112002,330112003,330112004,330113001,330113002,330113003,330113004,330122001,330122002,330122003,330122004,330122021,330122022,330122023,330123001,330123002,330123003,330123004,330123021,330123022,330123023,340812003,340812004,340812005,340813003,340813004,340813005,340814001,340814002,340814003,340815001,340815002,340815003,340832001,340832002,340832003,340833001,340833002,340833003,354648000,5016471000,5016471100,5016481000,5030952200,5030952201,5030953201,5030954201,8700056
- Compatible Series
- 19417, 5103, iGrid, MX150, MX150L, PT Bulb, SPOX
Dimensions
- Fits Chest Size
- Extracts both Plug and Receptacle Terminals in Several Different Connector Series
Description
Extraction, Removal Insertion Tools EXTR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.