Zoro Homepage

Extreme Guardian Right-Angle Plug Assembly With Guide Pins, 1 Power Circuit, 15 Signal Circuits

  • Mfr # 2141130011

  • Zoro # G005932372


product price: $9.69
/ea
Sold in multiples of 15 for $145.35

Key Features

Application
Board-to-Board, Power, Signal
Series
214113
Number of Rows
1, 5
Material - Resin
Liquid Crystal Polymer
Material - Plating Termination
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141130011
Zoro #
G005932372
UPC #
-
Country of Origin
Malaysia

Dimensions

PCB Thickness - Recommended
1.58mm
PC Tail Length
2.53mm, 3.30mm

Details

Application
Board-to-Board, Power, Signal
Series
214113
Number of Rows
1, 5
Material - Resin
Liquid Crystal Polymer
Material - Plating Termination
Tin
Product Name
EXTreme Guardian HD
Termination Interface Style
Through Hole - Compliant Pin
Glow-Wire Capable
No
Polarized to Mating Part
Yes
CSA
LR19980
Orientation
Right Angle
Color - Resin
Black
Durability (mating cycles max)
200
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.00mm
Breakaway
No
Lock to Mating Part
No
Circuits (Loaded)
17
Flammability
94V-0
Polarized to PCB
Yes
Material - Metal
High Conductivity Copper
Material - Plating Mating
Gold
First Mate / Last Break
No
Plating min - Mating
0.762µm
UL
E29179
Keying to Mating Part
None
PCB Retention
Yes
Voltage - Maximum
125V
Current - Maximum per Contact
80.0A
Guide to Mating Part
Yes
Component Type
PCB Header
(p)ower-(s)ignal Configuration
1p - 15s - 1p
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.