
FA M12 4P AC MA STR IDC UNSH 014-034mm
Mfr # 1200710086
Zoro # G2080389
product price: $28.69
/eaSold in multiples of 8 for $229.52
Key Features
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Zinc Die-Cast, Nickel-Plated
Cable Diameter
3.50-6.00mm (.138-.236")
Temperature Range - Operating
-25°C to +80°C
Coupling Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200710086
Zoro #
G2080389
UPC #
-
Country of Origin
Germany
Dimensions
Cable Diameter
3.50-6.00mm (.138-.236")
Wire Size AWG
22-26
Details
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Zinc Die-Cast, Nickel-Plated
Temperature Range - Operating
-25°C to +80°C
Coupling Type
External Thread
Keyway
Single
Material - Plating Mating
Gold
Material - Connector Body
PA
Poles
4
Gender
Male
Orientation
Straight
Voltage - Maximum
125V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.