
FA M8 3P AC MA STR IDC UNSH 025-05mm
Mfr # 1200910027
Zoro # G2086661
original price: $49.69
9% off
new price: $44.75
/eaSold in multiples of 2 for $89.50
Key Features
Poles
3
Voltage - Maximum
60V
Current - Maximum per Contact
3.0A
Wire Size AWG
20-24
Coupling Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200910027
Zoro #
G2086661
UPC #
-
Country of Origin
Poland
Dimensions
Wire Size AWG
20-24
Cable Diameter
2.50-5.20mm (.098-.205")
Details
Poles
3
Voltage - Maximum
60V
Current - Maximum per Contact
3.0A
Coupling Type
External Thread
Gender
Male
Orientation
Straight
Keyway
None
Material - Plating Mating
Gold
Temperature Range - Operating
-25°C to +80°C
Material - Connector Body
PA
Material - Coupling Nut
Zinc Die-Cast, Nickel-Plated
Material - Contact
Copper Alloy
Series
120091
Diagnostics / LEDs
No
Type
Field Attachable Connector
Product Name
Nano-Change (M8)
IP Rating
IP67
Approvals
cCSAus certified
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.