
Fct High-Density Waterproof D-Sub Connector, Male, Straight, Solder Cup (Discontinued)
- Mfr # 1731100099
- Zoro # G505789452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731100099
Zoro #
G505789452
UPC #
-
Country of Origin
Czechia
Details
Type
Male
Color
Black
Material
PBT
Current
5 A
Maximum Operating Temperature
70 Degrees C
Number of Ports
1
IP Rating
IP67
Connector Type
Male
Hole Center to Center
1.98 mm
Wire Range
22 AWG
Number of Rows
3
Number of Contacts
44
Finish
Tin Plated
Current Rating
5 A
Connection Material
Copper Alloy
Terminal Type
Solder Cup
Max. Temp.
70°C
Contact Finish
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.