
Fct High Power Contact, Female, Straight, Crimp, 0.20Microm Gold Plating (Discontinued)
- Mfr # 1731120384
- Zoro # G405790411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120384
Zoro #
G405790411
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
10 AWG
Max. Single Wire Size
8 AWG
Contact Plating Thickness
0.2 µm
Minimum Single Wire Size
10 AWG
For Minimum Wire Size - Solid
10 AWG
Maximum Single Wire Size
8 AWG
For Maximum Wire Size - Solid
8 AWG
Details
Item
Female Connector
Current
40 A
Maximum Operating Temperature
155 Degrees C
Connector Type
Female
Terminal Type
Crimp
Max. Temp.
155°C
Contact Finish
Gold over Nickel
Connection Material
Copper Alloy
Current Rating
40 A
Type
Female Connector
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.