
Fct Hood S2 90 Deg Shld Plstc W/Scrwlck
Mfr # 1731110380
Zoro # G005790071
product price: $6.55
/eaSold in multiples of 11 for $72.05
Key Features
Type
Plastic
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
95 Degrees C
Series
173111
Plating - Backshell
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110380
Zoro #
G005790071
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
4-40 UNC
Cable Diameter
8.50-12.00mm
Details
Item
FCT Products
Type
Plastic
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
95 Degrees C
Series
173111
Plating - Backshell
Nickel
Product Name
FCT Products
Shielded
Yes
Tightening Test Torque
40 Ncm
Material - Screw
Steel
Material - Backshell
PC+ABS
Orientation
90° Angle
Shield Type
Shielded Plastic
Temperature Range - Operating
-35° to +95°C
Mounting Style
Locking Screw
Waterproof / Dustproof
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.