
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110238
Zoro #
G605927532
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
4-40 UNC
Cable Diameter
8.50-12.00mm
Details
Series
173111
Type
Plastic
Plating - Backshell
Nickel
Waterproof / Dustproof
No
Material - Backshell
PC+ABS
Shielded
Yes
Orientation
90° Angle
Mounting Style
Locking Screw
Tightening Test Torque
40 Ncm
Temperature Range - Operating
-35° to +95°C
Shield Type
Shielded Plastic
Product Name
FCT Products
Material - Screw
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.