
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110372
Zoro #
G705790142
UPC #
-
Country of Origin
Germany
Dimensions
Cable Diameter
8.00-10.50mm
Details
Item
FCT Products
Type
Plastic
Color
Black
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
120 Degrees C
Series
173111
Color - Resin
Black
Product Name
FCT Products
Shielded
No
Orientation
Straight
Temperature Range - Operating
-35° to +120°C
Tightening Test Torque
40 Ncm
Material - Backshell
PC+ABS
Waterproof / Dustproof
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.