
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110384
Zoro #
G405790077
UPC #
-
Country of Origin
Germany
Dimensions
Cable Diameter
11.20mm
Thread Size
4-40 UNC
Details
Item
FCT Products
Type
Plastic
Color
Gray
Insulation Material
PBT
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
140 Degrees C
Series
173111
Mounting Style
Locking Screw
Color - Resin
Gray
Tightening Test Torque
40 Ncm
Temperature Range - Operating
-55° to +140°C
Orientation
Straight or 90° Angle
Waterproof / Dustproof
No
Shielded
No
Material - Backshell
PBT
Product Name
FCT Products
Material - Screw
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.