Zoro Homepage

Fct Metal Backshell For D-Sub Connector, Shell Size 5, 45 Deg Angle Large Diameter Cable Outlet

  • Mfr # 1731110064

  • Zoro # G705789092


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Type
Rugged Metal
Maximum Operating Temperature
100 Degrees C
Material
Zinc
Series
173111
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110064
Zoro #
G705789092
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
12.00-15.00mm
Thread Size
4-40 UNC

Details

Item
FCT Products
Type
Rugged Metal
Maximum Operating Temperature
100 Degrees C
Material
Zinc
Series
173111
Finish
Nickel Plated
Max. Temp.
100°C
Material - Screw
Steel
Orientation
45° Angle
Material - Backshell
Zinc Die-cast
Temperature Range - Operating
-35° to +100°C
Mounting Style
Locking Screw
Material - Bushing
TPE
Thread Type
Standard
Shield Type
Solid Metal
Plating - Backshell
Nickel
Tightening Test Torque
40 Ncm
Shielded
Yes
Waterproof / Dustproof
No
Product Name
FCT Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.