
Fct Standard-Density Waterproof D-Sub Connector, Male, Right-Angle, Pcb Through Hole
Mfr # 1731100073
Zoro # G305788761
product price: $26.15
/eaSold in multiples of 3 for $78.45
Key Features
Color
Red
Series
173110
Material
PBT
Number of Ports
1
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731100073
Zoro #
G305788761
UPC #
-
Country of Origin
Germany
Dimensions
PCB Thickness - Recommended
1.60mm
PC Tail Length
10.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.