Zoro Homepage

Fct Term Hfreq Sdr/Crp Rcpt 50 Ohm

  • Mfr # 1731120168

  • Zoro # G605790457


product price: $9.65
/ea
Sold in multiples of 8 for $77.20

Key Features

Type
Mixed Layout
Maximum Voltage
30 V DC
Current
2 A
Maximum Operating Temperature
135 Degrees C
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120168
Zoro #
G605790457
UPC #
-
Country of Origin
Czechia

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
FCT Products
Type
Mixed Layout
Maximum Voltage
30 V DC
Current
2 A
Maximum Operating Temperature
135 Degrees C
Connector Type
Female
Series
173112
Standards
UL E152210
Connection Material
Copper Alloy
Current Rating
2 A
Contact Finish
Gold over Nickel
Contact Type
Coaxial
Max. Temp.
135°C
Terminal Type
Solder
Plating min - Mating
1.300µm
Orientation
Straight
Current - Maximum per Contact
2.0A
Temperature Range - Operating
-55° to +135°C
Durability (mating cycles max)
200
Impedance
50Ω
Termination Style
Solder/Crimp
Wire/Cable Type
RG-141AU, RG-58CU
Product Name
FCT Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.