Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Fct Term Hfreq Sdr/Crp Rcpt 50 Ohm Din 1731120611

Fct Term Hfreq Sdr/Crp Rcpt 50 Ohm Din (Discontinued)

  • Mfr # 1731120611
  • Zoro # G305927962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120611
Zoro #
G305927962
UPC #
-
Country of Origin
Czechia

Details

Series
173112
Type
Mixed Layout
Plating min - Mating
1.300µm
Material - Plating Mating
Gold over Nickel
Current - Maximum per Contact
2.0A
Gender
Female
Material - Contact
Copper Alloy
Termination Style
Solder
Impedance
50Ω
Contact Type
Coaxial
Orientation
Straight
Temperature Range - Operating
-55° to +135°C
Product Name
FCT Products
Wire/Cable Type
RG-316U Double Braided
Material - Plating Termination
Gold over Nickel
Durability (mating cycles max)
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.