
FCT TERM HPWR CRP RCPT 20 AMP 12-14 AWG
Mfr # 172704-0152
Zoro # G7768324
product price: $2.95
/eaSold in multiples of 29 for $85.55
Key Features
Termination Style
Crimp Termination Only
Minimum Wire Size
14 AWG
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
Contact Plating Material
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172704-0152
Zoro #
G7768324
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Details
Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
Contact Plating Material
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.