This item is Discontinued.

Molex FCT TERM HPWR CRP RCPT 30 AMP 10-12 AWG 172704-0157

FCT TERM HPWR CRP RCPT 30 AMP 10-12 AWG (Discontinued)

  • Mfr # 172704-0157
  • Zoro # G7771011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
172704-0157
Zoro #
G7771011
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
Contact Plating Material
Gold over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.