
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120280
Zoro #
G205790185
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size (AWG)
12, 14, 16
Details
Item
FCT Products
Type
Mixed Layout
Maximum Voltage
30 V
Current
20 A
Minimum Operating Temperature
-55 Degrees F
Maximum Operating Temperature
155 Degrees F
Series
173112
Standards
UL E152210
Contact Type
High Power
Gender
Male
Material - Retaining Clip
Copper Alloy
Termination Style
Solder Cup
Plating min - Mating
0.200µm
Durability (mating cycles max)
200
Material - Plating Mating
Gold over Nickel
Temperature Range - Operating
-55° to +155°C
Current - Maximum per Contact
20.0A
Orientation
Straight
Material - Contact
Copper Alloy
Material - Plating Termination
Tin over Nickel
Product Name
FCT Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.