
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1731120303
Zoro #
G905927973
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size (AWG)
8, 10, 12
Details
Material - Retaining Clip
Copper Alloy
Material - Plating Mating
Gold over Nickel
Type
Mixed Layout
Material - Contact
Copper Alloy
Plating min - Mating
0.800µm
Durability (mating cycles max)
500
Orientation
Straight
Current - Maximum per Contact
40.0A
Series
173112
Gender
Male
Termination Style
Solder Cup
Material - Plating Termination
Gold over Nickel
Temperature Range - Operating
-55° to +155°C
Product Name
FCT Products
Contact Type
High Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.