
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120271
Zoro #
G905790232
UPC #
-
Country of Origin
Germany
Details
Item
FCT Products
Type
Mixed Layout
Maximum Voltage
30 V
Minimum Operating Temperature
-55 Degrees F
Maximum Operating Temperature
155 Degrees F
Standards
UL E152210
Series
173112
Contact Type
High Power
Product Name
FCT Products
Gender
Female
Durability (mating cycles max)
500
Temperature Range - Operating
-55° to +155°C
Current - Maximum per Contact
20.0A
Material - Plating Mating
Gold over Nickel
Material - Contact
Copper Alloy
Plating min - Mating
0.800µm
Material - Retaining Clip
Copper Alloy
Orientation
Straight
Termination Style
Through Hole
Material - Plating Termination
Tin over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.