
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120415
Zoro #
G105928015
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size (AWG)
20, 22, 24
Details
Material - Plating Mating
Gold over Nickel
Orientation
Straight
Type
Standard Density
Product Name
FCT Products
Series
173112
Termination Style
Crimp
Plating min - Mating
0.100µm
Durability (mating cycles max)
50
Current - Maximum per Contact
5.0A
Gender
Male
Temperature Range - Operating
-55° to +125°C
Contact Type
Stamped Crimp
Material - Contact
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.