Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEM TERMINAL TIN PLTD 22-18 L.P. MX150L

  • Mfr # 19420-0010

  • Zoro # G2749939


product price: $0.22
/ea
Sold in multiples of 550 for $121.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Contact Material
Alloy
Standards
CSA Listed; UL E152602
Insulation Dia
2.36-2.74mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19420-0010
Zoro #
G2749939
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Alloy
Standards
CSA Listed; UL E152602
Insulation Dia
2.36-2.74mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.