Zoro Homepage

Ffc/Fpc Connector, 10 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount

  • Mfr # 5019511050

  • Zoro # G005914149


product price: $1.15
/ea
Sold in multiples of 2000 for $2,300.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
501951
Hole Center to Center
0.5 mm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019511050
Zoro #
G005914149
UPC #
191128825320
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm
Mated Height
4.05mm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
501951
Hole Center to Center
0.5 mm
Color
White
Sub-Category
FFC/FPC Connectors
Material
Liquid Crystal Polymer
Number of Contacts
10
Number of Rows
1
Terminal Finish
Gold Plated
Current Rating
0.5 A
Contact Finish
Gold Plated
Material - Resin
Liquid Crystal Polymer
PCB Mounting
Surface Mount
PCB Retention
Yes
Material - Plating Mating
Gold
Material - Plating Termination
Gold
Pitch - Mating Interface
0.50mm
Current - Maximum per Contact
0.5A
Wire/Cable Type
FFC/FPC
Durability (mating cycles max)
20
Stackable
No
Material - Metal
Copper Alloy
Orientation
Vertical
Plating min - Mating
0.102µm
Voltage - Maximum
50V
Actuator Type
Front Flip
PCB Locator
No
Temperature Range - Operating
-40° to +125°C
Circuits (Loaded)
10
Product Name
Easy-On
Polarized to PCB
No

Description

Ffc/Fpc Connector, 10 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.