Ffc/Fpc Connector, 13 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal,

  • Mfr # 528061310

  • Zoro # G305915198


product price: $0.60
/ea
Sold in multiples of 200 for $120.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
80°C
Series
52806
Standards
UL E29179
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
528061310
Zoro #
G305915198
UPC #
800753682832
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm
PC Tail Length
3.20mm
Mated Height
5.40mm
PCB Thickness - Recommended
1.60mm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
80°C
Series
52806
Standards
UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Sub-Category
FFC/FPC Connectors
Hole Center to Center
1 mm
Color
Natural
Terminal Finish
Tin Plated
Number of Contacts
13
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
0.5 A
Flammability Rating
UL 94V-0
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
Wire/Cable Type
FFC/FPC
Material - Metal
Phosphor Bronze
Polarized to PCB
No
Temperature Range - Operating
-20° to +80°C
PCB Mounting
Through Hole - Kinked Pin
Material - Plating Mating
Tin
Voltage - Maximum
50V
Stackable
No
PCB Retention
None
Pitch - Mating Interface
1.00mm
Product Name
Easy-On
PCB Locator
No
Current - Maximum per Contact
0.5A
Flammability
94V-0
Plating min - Mating
0.914µm
Actuator Type
Non-ZIF
Circuits (Loaded)
13
Orientation
Vertical
UL
E29179
Durability (mating cycles max)
10

Description

Ffc/Fpc Connector, 13 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.