Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Female, Straight, 0.049 Inch Pitch, Solder Terminal,

  • Mfr # 39532165

  • Zoro # G805914097


product price: $1.29
/ea
Sold in multiples of 66 for $85.14

Key Features

Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39532165
Zoro #
G805914097
UPC #
822348190119
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
FFC FPC Connector
Max. Voltage
200V
Max. Temp.
80°C
Series
5597
Standards
UL E29179
Color
Natural
Material
Polyester
Hole Center to Center
1.25 mm
Sub-Category
FFC/FPC Connectors
Current Rating
1 A
Contact Finish
Tin-Bismuth Plated
Flammability Rating
UL 94V-0
Number of Contacts
16
Number of Rows
1
Terminal Finish
Tin-Bismuth Plated

Description

Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Female, Straight, 0.049 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.