
Ffc/Fpc Connector, 20 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal,
Mfr # 528072010
Zoro # G005914965
product price: $0.83
/eaSold in multiples of 150 for $124.50
Key Features
Max. Voltage
50V
Max. Temp.
80°C
Series
52807
Standards
UL E29179
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528072010
Zoro #
G005914965
UPC #
800753566859
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.914 µm
PC Tail Length
3.20mm
Mated Height
3.60mm
Description
Ffc/Fpc Connector, 20 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.