Ffc/Fpc Connector, 27 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal,

  • Mfr # 528062710

  • Zoro # G305915204


product price: $0.39
/ea
Sold in multiples of 250 for $97.50

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
80°C
Series
52806
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528062710
Zoro #
G305915204
UPC #
800754257183
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm
PC Tail Length
3.20mm
Mated Height
5.40mm
PCB Thickness - Recommended
1.60mm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
80°C
Series
52806
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Color
Natural
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
27
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
0.5 A
Product Name
Easy-On
Polarized to PCB
No
Wire/Cable Type
FFC/FPC
Actuator Type
Non-ZIF
Orientation
Vertical
Material - Plating Mating
Tin
Material - Resin
High Temperature Thermoplastic
UL
E29179
Stackable
No
PCB Locator
No
PCB Retention
None
Temperature Range - Operating
-20° to +80°C
Voltage - Maximum
50V
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Durability (mating cycles max)
10
Circuits (Loaded)
27
Pitch - Mating Interface
1.00mm
PCB Mounting
Through Hole - Kinked Pin
Current - Maximum per Contact
0.5A
Plating min - Mating
0.914µm
Flammability
94V-0

Description

Ffc/Fpc Connector, 27 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.