Zoro Homepage

Ffc/Fpc Connector, 3 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal,

  • Mfr # 528070310

  • Zoro # G405915166


product price: $0.29
/ea
Sold in multiples of 350 for $101.50

Key Features

Max. Temp.
80°C
Max. Voltage
50V
Series
52807
Standards
UL E29179
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528070310
Zoro #
G405915166
UPC #
800753360792
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
50V
Series
52807
Standards
UL E29179
Color
Natural
Hole Center to Center
1 mm
Sub-Category
FFC/FPC Connectors
Material
High Temperature Thermoplastic
Number of Contacts
3
Current Rating
0.2 A; 0.4 A; 0.5 A
Number of Rows
1
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Description

Ffc/Fpc Connector, 3 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.